Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 11mm Size
Mfr # 88361
Zoro # G4440012
$19.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design No
Product Information
- Brand Sk Professional Tools
- MFR # 88361
- Zoro # G4440012
- UPC # 025141883619
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Brush, Fitting 1" (42260)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- ROLOFF MANUFACTURING Roloff DB-903 Roloff External Auger Base (DB-903)
- PERFORMANCE TOOL Oil /Fuel Filter Socket 6.0 Diesel Filter/Fuel Soc, W80677 (W80677)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88311)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88512)
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- Sk Professional Tools Combination Wrenches