Shop All Adjustable Wrenches
This Product is Discontinued
Sk Professional Tools
Adj. Wrench, 8", 1-1/8" Cap., Black (Discontinued)
Mfr # 38008
Zoro # G4442496
This Product is Discontinued
Key Features
- Overall Length 8 in
- Finish Black Oxide
- Material Alloy Steel
- Features Corrosion Resistance
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Sk Professional Tools
- MFR # 38008
- Zoro # G4442496
- UPC # 025141380088
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8.06" |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 8 in, Jaw Capacity 15/16 in, Plain, One Piece, Quick Adjust, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.