Shop All Adjustable Wrenches
This Product is Discontinued
Sk Professional Tools
Adj. Wrench, 12", 1-5/8" Cap., Chrome (Discontinued)
Mfr # 8012
Zoro # G4442426
This Product is Discontinued
Key Features
- Overall Length 12 in
- Finish Satin
- Material Alloy Steel
- Features Corrosion Resistance
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Sk Professional Tools
- MFR # 8012
- Zoro # G4442426
- UPC # 025141080124
- Country of Origin Unknown
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12-1/4" |
Description
Adjustable Wrench, Alloy Steel, Satin, 12 in, Jaw Capacity 1 5/16 in, Plain, One Piece, Quick Adjust, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.