Shop All Locking Pliers
Sk Professional Tools
9 in Lock Ring Plier 90 Degrees
Mfr # 7636
Zoro # G5112791
product price: $38.62
/ea
$38.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angle tip lock ring pliers designed to spread snap-lock rings, Forged for greatest Durability
- Material Carbon Steel
- Overall Length 9 in
- Number of Pieces 1
- Spring Return No
Product Information
- Brand Sk Professional Tools
- MFR # 7636
- Zoro # G5112791
- UPC # 025141076363
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 in |
Tip Dia. | 0.45 in |
For Shaft Dia. | 1-3/4 in |
Tip Diameter | 0.45 in |
Details
Features | Angle tip lock ring pliers designed to spread snap-lock rings, Forged for greatest Durability |
Material | Carbon Steel |
Plier Item | Angle Lock Ring Pliers |
Number of Pieces | 1 |
Spring Return | No |
Handle Design | Plastic Dipped |
Tip Type | Fixed |
Plier Style | External |
Tip Angle | 90 Degrees |
Standards | ASME |
Handle Color | Green |
Item | Lock Ring Plier |
Plier Material | Carbon Steel |
For Ring Type | External |
Description
Lock Ring Plier, For Ring Type External, Overall Length 9 in, Tip Diameter 0.45 in, Tip Angle 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- MILWAUKEE TOOL 3/8 in Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6109)
- KODIAK CUTTING TOOLS #4-40 Standard Hand Tap 3 Piece Tap Sets (5500154)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L (60-250)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- AVEN Pliers Slip Joint, 6" SS (10370)
- Sk Professional Tools Pliers