Shop All Linemans Pliers
Sk Professional Tools
9 3/4 in Linemans Plier Fish Tape Puller, Wire Crimper, Carbon Steel
Mfr # 18019
Zoro # G703465073
product price: $60.60
/ea
$60.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 3 7/8 in
- Jaw Width 1 3/8 in
- Jaw Thickness 5/8 in
- Overall Length 9 3/4 in
- Handle Type Dipped
Product Information
- Brand Sk Professional Tools
- MFR # 18019
- Zoro # G703465073
- UPC # 025141180190
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 3 7/8 in |
Jaw Width | 1 3/8 in |
Overall Length | 9 3/4 in |
Details
Jaw Thickness | 5/8 in |
Handle Type | Dipped |
Material | Carbon Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Linemans Plier |
High Leverage | No |
Spring Return | No |
Fish Tape Puller | Yes |
Wire Crimper | Yes |
Tether Style | Tether Capable |
Handle Style | Dipped |
Plier Material | Carbon Steel |
Description
Linemans Plier, Overall Length 9 3/4 in, Jaw Length 3 7/8 in, Jaw Width 1 3/8 in, Jaw Thickness 5/8 in, Handle Style Dipped, High Leverage No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- CLEVELAND Chucking Reamer, 1/8 In., 6 Flute, HSS (C25216)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- IRWIN Fencing Pliers, 10-1/4" L (2078901)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 01 180)
- KLEIN TOOLS 9 1/8 in Iron Workers Plier, Steel (201-7CST)
- CHANNELLOCK 9-1/2 in Linemens Plier Round Nose High Leverage, Steel (369)
- Sk Professional Tools Linemans Pliers