Shop All Wire Strippers & Crimpers
Sk Professional Tools
8 in Wire Stripper 22 to 10 AWG
Mfr # 7698
Zoro # G4543621
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Wire
- Overall Length 8 in
- Features Strips 8- 16 AWG Solid and 10-18 AWG Stranded Wire, Cuts Unhardened Wire, Bolts and Screws (4-40, 6-32, 8-32, 10-24, 10-32)
- Application Crimping, Cutting, Stripping
Product Information
- Brand Sk Professional Tools
- MFR # 7698
- Zoro # G4543621
- UPC # 025141076981
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Minimum Wire/Cable Diameter | 18 ga |
Maximum Wire/Cable Diameter | 8 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Stripping Capacity- Cable 22 to 10 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Coax Cable, Copper Cable, Inner Conductors, Network Cable, Nickel Ribbon Wire, Non-Metallic Sheathed Cable, Round Cable Jackets, Shielded Cable, Soft Wire, Solid Wire, Stranded Wire, Telephone Cable, UTP Cable, Cutting Capacities 32 to 4 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- HOUGEN 15/32 in. RotaCut Hole Cutter (11114)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- SK PROFESSIONAL TOOLS 10 in Crimper 10 to 22 AWG (15011)
- SK PROFESSIONAL TOOLS 8 in Crimper 24 to 14 AWG (7801)
- PROSKIT Crimpro Crimper for Non, Insul. Terminals (902-161)
- PROSKIT Automatic Wire Stripper 24 AWG10 (200-072)
- JONARD TOOLS Replacement Blade Set for MS-426 (MS-426RB)
- GARDNER BENDER Cable Stripper, Dual NM, 12/2 and 14/2 (GRX-3224)
- Sk Professional Tools Crimping Tools