Shop All Cutting Pliers
Sk Professional Tools
8 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 15018
Zoro # G3951202
$38.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Knife-To-Knife Cutting Edges
- Handle Type Plastic Cushion Grip
- Jaw Length 3/4 in
- Jaw Width 1/2 in
- Material High Carbon Tool Steel
Product Information
- Brand Sk Professional Tools
- MFR # 15018
- Zoro # G3951202
- UPC # 025141150186
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1/2 in |
Overall Length | 8 in |
Cutter Length | 3/4 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 8 in, Maximum Jaw Opening 1 in, Jaw Length 3/4 in, Jaw Width 1/2 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 3/4 in, Features Knife-To-Knife Cutting Edges, Grip Material Vinyl
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch (68238)
- CRESCENT Mini Dipped Handle Linesman Pliers, 4 (4MLMDG)
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- Sk Professional Tools Pliers