Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L
Mfr # 45547
Zoro # G4057541
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Torx Bit
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45547
- Zoro # G4057541
- UPC # 025141455472
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Tip Size | T47 |
Insert Length | 25/32 in |
Size | T47 |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 25/32 in, Replaceable Insert Yes, Torx, Tip Size T47, Tip Style Torx, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver T9 Round (26709)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 7-1/2 in. (38556)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 3 in L (45545)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 3 in L (45550)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 3 in L (41206)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 17 mm Tip, 8 in L (41467)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- VEGA Hex 1/4 Socket Bit x 3/4" - 1/4 Sq Dr (120H1664SB)
- Sk Professional Tools Sockets & Ratchets