Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 3 in L
Mfr # 45545
Zoro # G4153904
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Torx Bit
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45545
- Zoro # G4153904
- UPC # 025141455458
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Tip Size | T45 |
Size | T45 |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert Yes, Torx, Tip Size T45, Tip Style Torx, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/64 (C71009)
- M.A. FORD 8Mm Router Safe End (239M0800)
- PROTO 1/2" Drive Socket Combination Set SAE 59 Pieces 3/8 in to 1 1/2 in , Full Polish (J54132)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 3 in L (45550)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T55 Tip, 3 1/4 in L (45555)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 5 in L (42595)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- Sk Professional Tools Sockets & Ratchets