Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Torx(R) Plus Socket Torx(R) T50 Tip, 3 1/8 in L
Mfr # 45572
Zoro # G4432172
product price: $19.22
/ea
$19.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Torx Plus Bit
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45572
- Zoro # G4432172
- UPC # 025141455724
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 1/8 in |
Tip Size | T50 |
Insert Length | 59/64 in |
Size | T50 |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 59/64 in, Replaceable Insert Yes, Torx, Tip Size T50, Tip Style Torx Plus, Overall Length 3 1/8 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L (54TL67)
- WESTWARD General Purpose Torx Screwdriver T10 Round (401M36)
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L (41409)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 5 in L (42600)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 1/4 in L (41214)
- TEKTON TR60 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27260)
- Sk Professional Tools Sockets & Ratchets