Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L
Mfr # 44212
Zoro # G4458255
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Tamper Proof Hex Bit
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 44212
- Zoro # G4458255
- UPC # 025141442120
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Tip Size | 3/16 in |
Socket Depth | Standard |
Insert Length | 33/64 in |
Size | 3/16" |
Description
Product details about the SK PROFESSIONAL TOOLS - 44212 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44212 Bit Socket is a robust tool designed for use with hex screw types. It features an SAE measurement type and comes in a size of 3/16". The socket bit has a drive size of 3/8 in, making it suitable for various applications. With its standard socket depth and six-point design, this tool offers adequate grip and torque for your tasks. Its overall length is 2 3/4 inches, while the insert length measures at 33/64 inches.
Crafted from durable alloy steel, this tamper-resistant hex bit style socket provides long-lasting performance. It's resistant to corrosion thanks to its chrome finish which also adds to its aesthetic appeal. This product does not have a magnetized tip or insulation but it does feature a replaceable insert that enhances its longevity by allowing you to swap out worn parts as needed.
This item falls under the category type 'Socket Bits' and is specifically designed as a Tamper Proof Hex Bit Socket - built to resist tampering attempts due to its unique design. However, please note that this product isn't impact rated or non-sparking nor does it come with locking capabilities. Despite these factors, the SK Professional Tools - 44212 Bit Socket remains an essential addition to any toolkit requiring square drive types.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44212 Bit Socket is a robust tool designed for use with hex screw types. It features an SAE measurement type and comes in a size of 3/16". The socket bit has a drive size of 3/8 in, making it suitable for various applications. With its standard socket depth and six-point design, this tool offers adequate grip and torque for your tasks. Its overall length is 2 3/4 inches, while the insert length measures at 33/64 inches.
Crafted from durable alloy steel, this tamper-resistant hex bit style socket provides long-lasting performance. It's resistant to corrosion thanks to its chrome finish which also adds to its aesthetic appeal. This product does not have a magnetized tip or insulation but it does feature a replaceable insert that enhances its longevity by allowing you to swap out worn parts as needed.
This item falls under the category type 'Socket Bits' and is specifically designed as a Tamper Proof Hex Bit Socket - built to resist tampering attempts due to its unique design. However, please note that this product isn't impact rated or non-sparking nor does it come with locking capabilities. Despite these factors, the SK Professional Tools - 44212 Bit Socket remains an essential addition to any toolkit requiring square drive types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #20 (45690)
- STARRETT Combination Set, 6In, 3Pc, Blk Smooth (C33HC-6-4R)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (44214)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/64 in Tip, 2 3/4 in L (44207)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 3 in L (45545)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L (45482)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- Sk Professional Tools Bit Sockets