Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L
Mfr # 45473
Zoro # G4458684
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Slotted Screwdriver Bit
- Number of Points 1
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45473
- Zoro # G4458684
- UPC # 025141454734
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 45/64 in |
Tip Size | #6 |
Insert Length | 11/16 in |
Size | #6 |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 45473 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45473 Bit Socket is a robust tool designed for use with slotted screws. With an insert length of 11/16 inches and an overall length of 2 45/64 inches, this socket bit provides ample reach for various tasks. It features a square drive type with a size of 3/8 inch, making it suitable for numerous applications that require SAE measurements. The tip size is #6, matching the socket's size, which ensures compatibility with corresponding hardware.
Crafted from durable alloy steel, this socket bit offers long-lasting performance even in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its corrosion-resistant feature - a crucial aspect when working in potentially harsh environments. This particular model does not have magnetized or insulated properties; however, it does come with the advantage of having a replaceable insert.
This standard depth socket bit falls under the category type 'Socket Bits' and has been built to accommodate one point as per its design specification. Although it isn't impact rated or non-sparking, it remains adequate for general work scenarios where such features are not required. The SK Professional Tools 45473 Bit Socket is designed without any locking mechanism and comes as an individual item rather than part of a set.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45473 Bit Socket is a robust tool designed for use with slotted screws. With an insert length of 11/16 inches and an overall length of 2 45/64 inches, this socket bit provides ample reach for various tasks. It features a square drive type with a size of 3/8 inch, making it suitable for numerous applications that require SAE measurements. The tip size is #6, matching the socket's size, which ensures compatibility with corresponding hardware.
Crafted from durable alloy steel, this socket bit offers long-lasting performance even in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its corrosion-resistant feature - a crucial aspect when working in potentially harsh environments. This particular model does not have magnetized or insulated properties; however, it does come with the advantage of having a replaceable insert.
This standard depth socket bit falls under the category type 'Socket Bits' and has been built to accommodate one point as per its design specification. Although it isn't impact rated or non-sparking, it remains adequate for general work scenarios where such features are not required. The SK Professional Tools 45473 Bit Socket is designed without any locking mechanism and comes as an individual item rather than part of a set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pointing Trowel, Philadelphia, 7 x 3 In (45 7D)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick (5425M)
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J07536ML)
- VEGA Hex Ball L-Key (Long), 7/64 (HB0764L)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 10 mm Tip, 5 1/4 in L (41420)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 6 mm Tip, 7 in L (45966)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T30 Tip, 2 3/4 in L (42945)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 4 5/32 in L (41218)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 4 1/4 in L (41428)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 3 in L (44310)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- Sk Professional Tools Sockets & Ratchets