Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 2 45/64 in L
Mfr # 45492
Zoro # G4459323
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Screwdriver Bit
- Number of Points 4
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45492
- Zoro # G4459323
- UPC # 025141454925
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 45/64 in |
Tip Size | #2 |
Size | #2 |
Insert Length | 11/16 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 45492 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45492 Bit Socket is a standard depth socket bit designed for Pozidriv screws. It features an SAE measurement type with a drive size of 3/8 in and an overall length of 2 45/64 in. The insert length measures at 11/16 in, making it suitable for various applications requiring precision. This screwdriver bit socket has four points and comes in a #2 size, fitting well into the category type of Socket Bits.
Crafted from durable alloy steel, this socket bit offers resistance to corrosion thanks to its chrome finish. Its Pozidriv(R) style makes it compatible with specific types of screws while the square drive type adds versatility to its use cases. Despite not being impact-rated or magnetized, this tool is built to withstand regular usage without compromising on performance.
This item does come with a replaceable insert but lacks locking and insulation features. However, these attributes do not detract from its functionality as a reliable addition to your toolbox. Please note that this product is not designed for non-sparking applications due to the material used in its construction.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45492 Bit Socket is a standard depth socket bit designed for Pozidriv screws. It features an SAE measurement type with a drive size of 3/8 in and an overall length of 2 45/64 in. The insert length measures at 11/16 in, making it suitable for various applications requiring precision. This screwdriver bit socket has four points and comes in a #2 size, fitting well into the category type of Socket Bits.
Crafted from durable alloy steel, this socket bit offers resistance to corrosion thanks to its chrome finish. Its Pozidriv(R) style makes it compatible with specific types of screws while the square drive type adds versatility to its use cases. Despite not being impact-rated or magnetized, this tool is built to withstand regular usage without compromising on performance.
This item does come with a replaceable insert but lacks locking and insulation features. However, these attributes do not detract from its functionality as a reliable addition to your toolbox. Please note that this product is not designed for non-sparking applications due to the material used in its construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- PFERD 6" Flat File - Second Cut (11005)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 1/4 in L (41214)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket SAE T55 Tip, 3 1/8 in L (45573)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- SK PROFESSIONAL TOOLS 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 2 3/4 in L (44482)
- URREA Female Torx Socket, Torx(R) 3/8" Drive (5205TX)
- Sk Professional Tools Bit Sockets