Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 45/64 in L
Mfr # 45484
Zoro # G4458745
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Phillips Screwdriver Bit
- Number of Points 4
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45484
- Zoro # G4458745
- UPC # 025141454840
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 45/64 in |
Tip Size | #4 |
Insert Length | 11/16 in |
Socket Depth | Standard |
Size | #4 |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size #4, Tip Style Phillips, Overall Length 2 45/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Holder 7/16 For 183 series 52mm 3/4 Sq. Drive (16134)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 13/64 (C18639)
- BON TOOL Bon 22-186 Mag Darby, Tapered 30", Comfort Grip Handle (22-186)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L (45482)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 2 45/64 in L (45483)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 3 in L (41401)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 9 mm Tip, 7 in L (45969)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/8 in Tip, 7 in L (45912)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T8 Tip, 5 in L (42958)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 4 3/4 in L (54TM22)
- Sk Professional Tools Bit Sockets