Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 45360
Zoro # G4219887
product price: $9.00
/ea
Sold in multiples of 2 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 31/64 in
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 45360
- Zoro # G4219887
- UPC # 025141453607
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 31/64 in |
Size | 5/16 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Drive Type | Square |
Impact Rated | No |
Socket Type | Deep Impact |
Output Type | Hex |
Finish | Black Phosphate |
Features | High Visibility |
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Flat File - Bastard Cut (11010)
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- ENCORE PACKAGING Retractable Knife, Retractable Scoring (EP-190)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45368)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45370)
- SK PROFESSIONAL TOOLS 1/4 in Drive Impact Socket 1/4 in Size, Standard Socket, Black Oxide (32308)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45364)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 8 mm Size, Deep Socket, Black Oxide (8978)
- PROTO SKT IMP 3/4DR 1-7/16 6PT DEEP (PO07523L)
- Sk Professional Tools Sockets & Ratchets