Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide
Mfr # 8989
Zoro # G8603761
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 19 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 43/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 8989
- Zoro # G8603761
- UPC # 025141028690
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 19 mm |
Overall Length | 1 43/64 in |
Size | 19mm |
Socket Depth | Deep |
Socket Length | 2.8 mm |
Description
Product details about the SK PROFESSIONAL TOOLS - 8989 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The SK Professional Tools 8989 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 19 mm, making it suitable for tasks requiring this specific measurement type. The socket depth is deep and the overall length measures at 1 43/64 in, providing adequate bolt clearance of 19mm. This impact socket also boasts a drive size of 3/8 in and an output type of six points, aligning with its six-point socket shape.
Crafted from alloy steel, this impact socket exhibits durability and longevity. Its cold-formed steel construction contributes to its strength while the anti-corrosive manganese phosphate finish enhances its resistance against wear and tear. The black oxide finish not only adds to its aesthetic appeal but also provides an extra layer of protection against corrosion. Furthermore, the Suregrip Drive Design feature ensures that it maintains a firm grip during usage.
This semi-deep metric impact socket adheres to ASME B107.110-2012 standards and has been rated for impacts, demonstrating its ability to withstand high-pressure situations without sparking or magnetizing. However, please note that this product is not insulated or tether ready nor does it have locking capabilities.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The SK Professional Tools 8989 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 19 mm, making it suitable for tasks requiring this specific measurement type. The socket depth is deep and the overall length measures at 1 43/64 in, providing adequate bolt clearance of 19mm. This impact socket also boasts a drive size of 3/8 in and an output type of six points, aligning with its six-point socket shape.
Crafted from alloy steel, this impact socket exhibits durability and longevity. Its cold-formed steel construction contributes to its strength while the anti-corrosive manganese phosphate finish enhances its resistance against wear and tear. The black oxide finish not only adds to its aesthetic appeal but also provides an extra layer of protection against corrosion. Furthermore, the Suregrip Drive Design feature ensures that it maintains a firm grip during usage.
This semi-deep metric impact socket adheres to ASME B107.110-2012 standards and has been rated for impacts, demonstrating its ability to withstand high-pressure situations without sparking or magnetizing. However, please note that this product is not insulated or tether ready nor does it have locking capabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Adapter Fsc To Quick In (63733005010)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- DRILL AMERICA 1-31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-31/32)
- WESTWARD 3/4 in Drive, 1" 12 pt SAE Socket, 12 Points (5MX78)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 8 mm Size, Deep Socket, Black Oxide (8978)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45368)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45360)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34070)
- MARTIN TOOLS SPROCKET & GEAR SKT44259DR 1-13/16 6PTSTDIMP (MT6658)
- Sk Professional Tools Sockets & Ratchets