Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L
Mfr # 41408
Zoro # G4428916
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Bit
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 41408
- Zoro # G4428916
- UPC # 025141414080
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Tip Size | 9 mm |
Size | 9mm |
Insert Length | 49/64 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 49/64 in, Replaceable Insert Yes, Metric, Tip Size 9 mm, Tip Style Hex, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bender-Pvc 4 851 (851)
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- BOSCH NailKiller Auger, 7/16In x 13In, Tube (NKMT07)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L (41407)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 3 in L (41401)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 2 45/64 in L (45483)
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- Sk Professional Tools Bit Sockets