Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L
Mfr # 41409
Zoro # G4323742
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Bit
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 41409
- Zoro # G4323742
- UPC # 025141414097
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Tip Size | 10 mm |
Socket Depth | Standard |
Insert Length | 49/64 in |
Size | 10mm |
Description
Socket Bit, Insert Length 49/64 in, Replaceable Insert Yes, Metric, Tip Size 10 mm, Tip Style Hex, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 57 Piece 3/8" Drive 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (80551)
- MILWAUKEE TOOL 3/8 in. SDS-Plus SLEDGE Mortar Knife (48-62-6049)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- HOUGEN HMD905 Mag Drill Swivel Fab Kit Fractional 115V (0905109)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L (41408)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 3 in L (41405)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (44216)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 3/16 in Tip, 7 1/16 in L (45936)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (SA-20A)
- Sk Professional Tools Sockets & Ratchets