Shop All Hand Ratchets
Sk Professional Tools
3/8 in Drive Hand Ratchet, Chrome
Mfr # 45170-2
Zoro # G4433107
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Finish Chrome
- Includes Assembly, Cap, Clip Spring, Grease, Inner Body
- Number of Pieces 4
- For Use With 3/8 in Drive Ratchets
Product Information
- Brand Sk Professional Tools
- MFR # 45170-2
- Zoro # G4433107
- UPC # 025141209280
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 6" |
Overall Width | 4 in |
Details
Item | Hand Ratchet |
Finish | Chrome |
Includes | Assembly, Cap, Clip Spring, Grease, Inner Body |
Number of Pieces | 4 |
For Use With | 3/8 in Drive Ratchets |
Standards | ASME B107.110 - 2012, ASME B107.4-2005 |
Material | Alloy Steel |
Compatible with Product Type | 3/8 in Drive Ratchets |
Non-Sparking | No |
Corrosion Resistant | Yes |
Insulated | No |
Non-Magnetic | Yes |
Description
Ratchet Repair Kit, Drive Size 3/8 in, Number of Pieces 4, Compatible with Product Type 3/8 in Drive Ratchets, Includes Assembly, Cap, Clip Spring, Grease, Inner Body, Alloy Steel, Chrome, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Curved Jaw Locking Pliers 7in (ST70621ME)
- HTI Metal Blades # 9 - Usa (100/Sleeve) (MB100)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45173-2)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (80220G)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (42470)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, SuperKrome Plating Finish (40170)
- SK PROFESSIONAL TOOLS Drive Flex Head 24" Ratchet LP90 1/2 (80310)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish (J5449BL)
- Sk Professional Tools Sockets & Ratchets