Shop All Sockets
Sk Professional Tools
3/8 in Drive, E14 Female Torx(R) SAE Socket, 6 Points
Mfr # 42614
Zoro # G5103917
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Female Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 7/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 42614
- Zoro # G5103917
- UPC # 025141426144
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/32 in |
Size | E14 |
Socket Depth | Standard |
Socket Sizes | E14 |
Socket Size | E14 |
Details
Socket Type | Female Torx |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Female Torx(R) |
Drive Type | Hand |
Standards | ASME |
Tether Capable | Tether Capable |
Item | Female Torx Socket |
Impact Rated | No |
Measurement Type | Torx |
Tether Style | Tether Capable |
Locking | No |
Tether Ready | No |
Insulated | No |
Non-Sparking | No |
Socket Shape | External Torx |
Description
Socket, Socket Size E14, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drop Head Bulb Auger for 5/8 in. Sectional Cable (48-53-3811)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- IRWIN HSS Step Drill Bit 12 Sizes, 3/16-7/8" (15104)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E10 Female Torx(R) SAE Socket, 6 Points (42610)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (40321)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (45124)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Socket (SHD23116)
- Sk Professional Tools Sockets & Ratchets