Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L
Mfr # 45508
Zoro # G4427622
product price: $17.87
/ea
$17.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45508
- Zoro # G4427622
- UPC # 025141455083
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 21/32 in |
Tip Size | 1/4 in |
Size | 1/4" |
Socket Depth | Standard |
Insert Length | 39/64 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45508 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45508 Hex Bit Socket is a versatile tool designed for use with Ball Hex screws. With an SAE measurement type, this socket features a drive size of 3/8 in and an overall length of 2 21/32 in. The insert length measures at 39/64 in, providing adequate reach for various tasks. This hex ball bit socket has a tip size of 1/4 in and is suitable for standard depth applications.
Constructed from durable alloy steel, the SK Professional Tools - 45508 Hex Bit Socket offers reliable performance under regular usage conditions. It's finished with chrome that provides corrosion resistance, enhancing its longevity even further. The socket comes with a replaceable insert feature which adds to its utility by allowing you to switch out worn or damaged bits without needing to replace the entire unit.
This non-insulated and non-sparking hex bit socket falls into the category type of 'Socket Bits'. It features a square drive type and does not come with locking or magnetized tip options. Despite these attributes, it maintains compatibility across different work scenarios due to its six-point design and standard ball hex bit style. Please note that while this product is built to handle general tasks efficiently, it is not rated for impact use.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45508 Hex Bit Socket is a versatile tool designed for use with Ball Hex screws. With an SAE measurement type, this socket features a drive size of 3/8 in and an overall length of 2 21/32 in. The insert length measures at 39/64 in, providing adequate reach for various tasks. This hex ball bit socket has a tip size of 1/4 in and is suitable for standard depth applications.
Constructed from durable alloy steel, the SK Professional Tools - 45508 Hex Bit Socket offers reliable performance under regular usage conditions. It's finished with chrome that provides corrosion resistance, enhancing its longevity even further. The socket comes with a replaceable insert feature which adds to its utility by allowing you to switch out worn or damaged bits without needing to replace the entire unit.
This non-insulated and non-sparking hex bit socket falls into the category type of 'Socket Bits'. It features a square drive type and does not come with locking or magnetized tip options. Despite these attributes, it maintains compatibility across different work scenarios due to its six-point design and standard ball hex bit style. Please note that while this product is built to handle general tasks efficiently, it is not rated for impact use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1" (CCMG-1212)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- WESTWARD Ratcheting Wrench, Head Size 10mm (1LCN3)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 7/32 in Tip, 2 21/32 in L (45507)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (44216)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TN96)
- Sk Professional Tools Sockets & Ratchets