Shop All Sockets
Sk Professional Tools
3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points
Mfr # 42414
Zoro # G4045203
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 49/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 42414
- Zoro # G4045203
- UPC # 025141424140
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 49/64 in |
Size | 7/16" |
Socket Depth | Deep |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- JACOBS K2 Chuck Key (JCM3649P20)
- INGERSOLL-RAND Boot, 2161-Boot (2161-BOOT)
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (42416)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (42412)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (40012)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (40432)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- Sk Professional Tools Sockets & Ratchets