Shop All Sockets
Sk Professional Tools
3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points
Mfr # 8406
Zoro # G4427841
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 8406
- Zoro # G4427841
- UPC # 025141084061
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 6mm |
Socket Depth | Deep |
Socket Sizes | 6mm |
Socket Size | 6 mm |
Description
Socket, Socket Size 6 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-604 Kneeler Board, Standard Foam Pad (12-604)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- KRAFT TOOL Bag/Tote, Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- KNIPEX Insulated Socket Extension, 1/2" Dr, 5" L (98 45 125)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (8407)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (8409)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (8408)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (45118)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41918)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- Sk Professional Tools Sockets