Shop All Sockets
Sk Professional Tools
3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points
Mfr # 45112
Zoro # G4209475
product price: $8.92
/ea
$8.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 31/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 45112
- Zoro # G4209475
- UPC # 025141451122
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 31/32 in |
Size | 3/8" |
Socket Depth | Standard |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9112)
- GEDORE Centre Punch, 120 x 10 x 4mm (100-10)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (40707)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (40330)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (48211)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (48228)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4420)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 6-Point Socket (SHD03005)
- Sk Professional Tools Sockets