Shop All Sockets
Sk Professional Tools
3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points
Mfr # 8438
Zoro # G4170661
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
- Brand Sk Professional Tools
- MFR # 8438
- Zoro # G4170661
- UPC # 025141084382
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 18mm |
Socket Sizes | 18mm |
Socket Depth | Deep |
Socket Size | 18 mm |
Description
Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- X-4 TOOL .50 to .75 1000lbs Multiplier Torque (X4LW750)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 6-1/2 In. (C-12)
- WRIGHT TOOL Wright Tool 875-9076 1-2 Inch dr 5Pt Penta Socket (875-9076)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (8436)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (8437)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (48013)
- POWERBUILT 2-9/16" 6 Point Rounded Wheel Bearing Lock Nut Socket (647067)
- Sk Professional Tools Sockets