Shop All Sockets
Sk Professional Tools
3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # 8417
Zoro # G3918275
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
- Brand Sk Professional Tools
- MFR # 8417
- Zoro # G3918275
- UPC # 025141084177
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 17mm |
Socket Depth | Deep |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- STANLEY Electronic, Stud Sensor, 1-1/2 in. Depth (FMHT77407)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (8419)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (2312)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (48020)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40118)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5422N)
- Sk Professional Tools Sockets & Ratchets