Shop All Sockets
Sk Professional Tools
3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points
Mfr # 316
Zoro # G3904056
product price: $10.10
/ea
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 316
- Zoro # G3904056
- UPC # 025141003161
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Standard |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85580)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J398)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (43906)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (308)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40412)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (41707)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- CTA MANUFACTURING SOCKET T25 TAMPER TORX 5 POINT (CTA9685)
- Sk Professional Tools Sockets