Shop All Sockets
Sk Professional Tools
3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points
Mfr # 8435
Zoro # G4217595
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 55/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 8435
- Zoro # G4217595
- UPC # 025141084351
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 55/64 in |
Size | 15mm |
Socket Depth | Deep |
Socket Sizes | 15mm |
Socket Size | 15 mm |
Description
Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless Press Tool with Jaws (DCE200M2K)
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated (44 10 J5)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (8434)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E14 Female Torx(R) SAE Socket, 6 Points (42614)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (48223)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (40711)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (2307)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- Sk Professional Tools Sockets