Shop All Sockets
Sk Professional Tools
3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points
Mfr # 313
Zoro # G4207113
$9.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 5/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 313
- Zoro # G4207113
- UPC # 025141003130
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/64 in |
Size | 13mm |
Socket Depth | Standard |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Description
Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- ARROW FASTENER 1 1/4" Titanium Metal Blade, 10PC (OSC202-10)
- AMPG Right Angle Drawbar For Alliant/Sharp Us (Z9005R3)
- PROTO 4 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J235)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41828)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41240)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (8436)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (43918)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41832)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9084)
- Sk Professional Tools Sockets & Ratchets