Shop All Sockets
Sk Professional Tools
3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points
Mfr # 42426
Zoro # G4018165
original price:
$16.52
8% off
new price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
- Brand Sk Professional Tools
- MFR # 42426
- Zoro # G4018165
- UPC # 025141424263
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Deep |
Socket Size | 13/16 in |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (B-605-1/2)
- WESTWARD Rip-Claw Hammer, Steel, Milled, 22 Oz (6DWG9)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/4-E (41616)
- SUPERIOR PARTS Aftermarket O-Ring 50.47x2.6 Fits Max CN55, CN601J (CN55A2-15) (SP HH11156)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (42428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (42432)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (45132)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (45208)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- WELLER Crescent 7/16 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS26N)
- Sk Professional Tools Sockets & Ratchets