Shop All Sockets
Sk Professional Tools
3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points
Mfr # 8432
Zoro # G4181231
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 8432
- Zoro # G4181231
- UPC # 025141084320
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 12mm |
Socket Sizes | 12mm |
Socket Depth | Deep |
Socket Size | 12 mm |
Description
Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- DRILL AMERICA 23/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F23/64)
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (40026)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (45216)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (40316)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (45124)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41838)
- PERFORMANCE TOOL 3/8 In Dr. Spark Plug Socket 5/8 In Spk Plug Socket, W1128C (W1128C)
- Sk Professional Tools Sockets