Shop All Sockets
Sk Professional Tools
3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points
Mfr # 45122
Zoro # G4220824
product price: $10.40
/ea
$10.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 5/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 45122
- Zoro # G4220824
- UPC # 025141451221
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/64 in |
Size | 11/16" |
Socket Depth | Standard |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Description
Socket, Socket Size 11/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (42408)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T55 Torx(R) Socket, 6 Points (45455)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41834)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41439)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- Sk Professional Tools Sockets & Ratchets