Shop All Socket Sets
Sk Professional Tools
3/8" Drive Socket Set SAE, Metric 47 Pieces 1/4 in to 7/8 in, 6 mm to19 mm , Chrome
Mfr # 94547-12
Zoro # G4152443
product price: $352.52
/ea
Free Shipping & Returns
$352.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE, Metric
- Std. Socket Point Styles Included 12
- Number of Pieces 47
- Includes Pro Ratchet: 7.5"; Extensions: 3", 6"; Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (14) Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (10) Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Blow Molded Case
- Socket Size Range 1/4 in to 7/8 in, 6 mm to19 mm
Product Information
- Brand Sk Professional Tools
- MFR # 94547-12
- Zoro # G4152443
- UPC # 025141945485
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 7/8 in, 6 mm to19 mm |
Drive Size | 3/8" |
Standard Socket Style/Size | Standard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Standard Socket Size | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in |
Container Length | 14 1/2 in |
Container Height | 2 in |
Container Width | 9 1/2 in |
Deep Socket Style/Size | Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm |
Deep Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 94547-12 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 94547-12 Socket Set is a comprehensive collection of tools designed for a wide range of applications. The set includes both SAE and Metric sockets, with sizes ranging from 1/4 in to 7/8 in and 6 mm to19 mm respectively. This broad size range makes the set suitable for various tasks across different industries, particularly electrical work. The socket set also features standard and deep sockets, each available in multiple sizes to accommodate diverse needs.
Crafted from alloy steel, this socket set is built to withstand rigorous use while maintaining its integrity over time. Its chrome finish not only enhances its aesthetic appeal but also offers corrosion resistance, ensuring longevity even under harsh conditions. Each tool within the set boasts a round head shape and a knurled grip style for ease of handling during operations.
This robust socket set comprises 47 pieces including pro ratchet extensions, standard sockets, deep sockets all housed within a plastic case featuring a removable top for easy access. The case measures 14 1/2 inches in length and has a height of just two inches making it compact enough for convenient storage or transport without compromising on capacity.
The SK Professional Tools - 94547-12 Socket Set does not include wrenches or flex sockets but comes with drive tools as part of the package. It's worth noting that while these tools are tether capable they are not rated for impact nor insulated which may influence their suitability depending on your specific requirements.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 94547-12 Socket Set is a comprehensive collection of tools designed for a wide range of applications. The set includes both SAE and Metric sockets, with sizes ranging from 1/4 in to 7/8 in and 6 mm to19 mm respectively. This broad size range makes the set suitable for various tasks across different industries, particularly electrical work. The socket set also features standard and deep sockets, each available in multiple sizes to accommodate diverse needs.
Crafted from alloy steel, this socket set is built to withstand rigorous use while maintaining its integrity over time. Its chrome finish not only enhances its aesthetic appeal but also offers corrosion resistance, ensuring longevity even under harsh conditions. Each tool within the set boasts a round head shape and a knurled grip style for ease of handling during operations.
This robust socket set comprises 47 pieces including pro ratchet extensions, standard sockets, deep sockets all housed within a plastic case featuring a removable top for easy access. The case measures 14 1/2 inches in length and has a height of just two inches making it compact enough for convenient storage or transport without compromising on capacity.
The SK Professional Tools - 94547-12 Socket Set does not include wrenches or flex sockets but comes with drive tools as part of the package. It's worth noting that while these tools are tether capable they are not rated for impact nor insulated which may influence their suitability depending on your specific requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 12 165 SBA)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- WIHA ESD Prec Bent 90° Needle Nose Pliers (32748)
- BOSTITCH Roofing Nailer Coil Bost (RN46-1)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (91860)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Metric 62 Pieces 4 mm to 22 mm , Chrome (94562)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 19 Pieces 6 mm to 24 mm , Chrome (3919)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004019001)
- Sk Professional Tools Sockets & Ratchets