Shop All Socket Sets
Sk Professional Tools
3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome
Mfr # 4521
Zoro # G4434184
product price: $261.48
/ea
Free Shipping & Returns
$261.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Deep Socket Point Styles Included 6
- Number of Pieces 21
- Tether Capable Tether Capable
- Sockets Included (10) Standard 6-Point, (9) Deep 6-Point
- Includes (9) 3/8" Drive 6 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8 in Drive Round Head Ratchet 7-1/2"; (2) Drive Extensions: 1-1/2", 6"; (1) Blow Molded Case
Product Information
- Brand Sk Professional Tools
- MFR # 4521
- Zoro # G4434184
- UPC # 025141045215
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 7/8 in |
Drive Size | 3/8" |
Deep Socket Style/Size | Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Container Length | 13 in |
Container Height | 1 1/2 in |
Container Width | 8 in |
Socket Size | 1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Standard Socket Style/Size | Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Standard Socket Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 4521 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4521 Socket Set is a comprehensive collection of sockets designed to cater to a wide range of sizes. The set includes both standard and deep sockets, with sizes ranging from 1/4 in to 7/8 in. Each socket features a six-point design for optimal compatibility with various fasteners. This set also includes nine standard sockets and an equal number of deep sockets, providing versatility for different tasks.
Constructed from durable alloy steel, the socket set is built to resist corrosion, ensuring longevity even under demanding conditions. The chrome finish not only adds aesthetic appeal but also enhances durability by providing an additional layer of protection against wear and tear. The knurled grip style offers improved handling during use while the round head shape facilitates easy operation.
This 21-piece set comes complete with a round head ratchet measuring at 7-1/2 inches and two drive extensions (1-1/2", 6"), all neatly packed in a plastic case featuring a removable top for convenient access. Despite its extensive offerings, this kit maintains compact dimensions with container length, width, and height measuring at 13 inches, eight inches, and one-and-a-half inches respectively.
The SK Professional Tools - 4521 Socket Set is tether capable but does not include tether ready sockets or flex sockets as part of its package. It's designed for hand-driven applications requiring minimum arc swing of four degrees. Please note that while it includes drive tools such as ratchets with sixty geared teeth each; it does not come equipped with socket bits or wrenches.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4521 Socket Set is a comprehensive collection of sockets designed to cater to a wide range of sizes. The set includes both standard and deep sockets, with sizes ranging from 1/4 in to 7/8 in. Each socket features a six-point design for optimal compatibility with various fasteners. This set also includes nine standard sockets and an equal number of deep sockets, providing versatility for different tasks.
Constructed from durable alloy steel, the socket set is built to resist corrosion, ensuring longevity even under demanding conditions. The chrome finish not only adds aesthetic appeal but also enhances durability by providing an additional layer of protection against wear and tear. The knurled grip style offers improved handling during use while the round head shape facilitates easy operation.
This 21-piece set comes complete with a round head ratchet measuring at 7-1/2 inches and two drive extensions (1-1/2", 6"), all neatly packed in a plastic case featuring a removable top for convenient access. Despite its extensive offerings, this kit maintains compact dimensions with container length, width, and height measuring at 13 inches, eight inches, and one-and-a-half inches respectively.
The SK Professional Tools - 4521 Socket Set is tether capable but does not include tether ready sockets or flex sockets as part of its package. It's designed for hand-driven applications requiring minimum arc swing of four degrees. Please note that while it includes drive tools such as ratchets with sixty geared teeth each; it does not come equipped with socket bits or wrenches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.50mm (C70117)
- STARRETT Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel (94370-127-1/3W)
- GREENLEE 7 in Cable Stripper 8 AWG to 1250 kcmil (1903)
- MAG-MATE Hose Clamp Pliers, Straight, 9 In. (PLC200)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4613)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 11 Pieces 9 mm to 19 mm , Chrome (1871)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 19 Pieces 6 mm to 24 mm , Chrome (3919)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1312)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- Sk Professional Tools Sockets & Ratchets