Shop All Socket Sets
Sk Professional Tools
3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome
Mfr # 4613
Zoro # G4434403
product price: $114.20
/ea
Free Shipping & Returns
$114.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Ratchets Included None
- Deep Socket Point Styles Included None
- Sockets Included (13) Standard 6-Point
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 4613
- Zoro # G4434403
- UPC # 025141046137
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 1 in |
Drive Size | 3/8" |
Standard Socket Style/Size | Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Length | 1 1/2 in |
Container Height | 14 1/2 in |
Container Width | 1 1/4 in |
Standard Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Description
Socket Set, Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Specialty Cutting Reciprocating Saw Blade (20570636RP)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- WILTON Serrated Jaw Inserts for Stock No.14800 (14800S03)
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) (DWA2SL6IRB)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE, Metric 47 Pieces 1/4 in to 7/8 in, 6 mm to19 mm , Chrome (94547-12)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1312)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1955)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4910)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (4116)
- KO-KEN Socket set TORX E10-E20 Nut Grip 150mm 4 pieces 3/8 Sq. Drive (RS3425/4-2B)
- Sk Professional Tools Sockets & Ratchets