Shop All Socket Sets
Sk Professional Tools
3/8" Drive Socket Set SAE 11 Pieces 1/4 in to 3/8 in , Chrome
Mfr # 19781
Zoro # G5100663
product price: $164.27
/ea
Free Shipping & Returns
$164.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Deep Socket Point Styles Included None
- Sockets Included (11) Standard Square
- Measurement Type SAE
- Ratchets Included None
Product Information
- Brand Sk Professional Tools
- MFR # 19781
- Zoro # G5100663
- UPC # 025141197815
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 3/8 in |
Drive Size | 3/8" |
Socket Size | 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 9/32 in |
Standard Socket Style/Size | Standard Female 4-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Standard Male 4-Point: 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in |
Container Length | 1 1/4 in |
Standard Socket Size | 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 9/32 in |
Container Height | 12 in |
Container Width | 1 in |
Description
Socket Set, Standard Socket Count/Style (11) Square, Standard Socket Style/Size Standard Female 4-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Standard Male 4-Point: 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 4-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- TEKTON 1/2 in. Drive 16 pcs, Chrome (WCF90404)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1945)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 21 Pieces 3/16 in to 1/2 in , Chrome (4921)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 13 Pieces 7/16 in to 1 1/4 in , Chrome (4113-6)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2", 3/4" Drive SAE, 5 pcs (4506)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4653)
- BETA 170 Piece Socet Set - 74 1/4" and 3/8" Drive Hand Sockets, 42 Bits, 30 Socket Drivers (009031170)
- Sk Professional Tools Sockets & Ratchets