Shop All Socket Sets
Sk Professional Tools
3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome
Mfr # 1854
Zoro # G4434254
product price: $171.54
/ea
Free Shipping & Returns
$171.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sockets Included (14) Deep 12-Point
- Number of Pieces 14
- Socket Size Range 6 mm to 19 mm
- Impact Rated No
- Deep Socket Point Styles Included 6
Product Information
- Brand Sk Professional Tools
- MFR # 1854
- Zoro # G4434254
- UPC # 025141018547
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 6 mm to 19 mm |
Drive Size | 3/8" |
Container Height | 16 in |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Container Width | 1 in |
Deep Socket Style/Size | Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Container Length | 2 7/8 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut Hand Tool M10 (BTIT-RNHT-M10/B1)
- UNIWELD Multi Swage Punch, 6 IN 1 (70006)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- DAYTON Brake, Bench, 48-1/4 In (13W876)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set SAE, Metric 40 Pieces 5/16 in to 3/4 in, 8 to 19 mm , Black Phosphate (4090)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4120)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 19 Pieces 6 mm to 24 mm , Chrome (3919)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Torx 35 Pieces T8 to T60, E4 to E14 , Chrome (19763)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4950)
- KD TOOLS 3/8" Drive Metric, 10 pcs (80565)
- Sk Professional Tools Sockets & Ratchets