Shop All Socket Sets
Sk Professional Tools
3/8" Drive Socket Set Metric 11 Pieces 9 mm to 19 mm , Chrome
Mfr # 1871
Zoro # G4434245
product price: $136.14
/ea
Free Shipping & Returns
$136.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (11) 3/8" Drive 12 Point Deep Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail
- Std. Socket Point Styles Included None
- Measurement Type Metric
- Drive Size 3/8"
- Flex Socket Point Styles Included None
Product Information
- Brand Sk Professional Tools
- MFR # 1871
- Zoro # G4434245
- UPC # 025141018714
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 9 mm to 19 mm |
Container Width | 1 1/4 in |
Deep Socket Style/Size | Deep 12-Point: 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Container Length | 2 3/4 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 9 mm |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 9 mm |
Container Height | 11 5/8 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (11) 12-Point, Deep Socket Style/Size Deep 12-Point: 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 7/8 in. (29VU02)
- RIDGID Power Drive Stand, Folding, 3 Leg Base (1206)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (4147)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 21 Pieces 10 mm to 32 mm , Chrome (1951)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4453)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 32 Pieces 1/4 in to 1 in , Chrome (4532)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4653)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 38 Pieces 1/4 in to 7/8 in , Chrome (05003596001)
- Sk Professional Tools Socket Sets