Shop All Impact Socket Adapters
Sk Professional Tools
3/8" Drive Impact Adapter
Mfr # 45684
Zoro # G4432881
$19.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1 5/8 in
- Finish Black Oxide
- Output Drive Type Male Square
- Output Drive Size 1/2"
Product Information
- Brand Sk Professional Tools
- MFR # 45684
- Zoro # G4432881
- UPC # 025141456844
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8" |
Overall Length | 1 5/8 in |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Impact Adapter |
Output Drive Type | Male Square |
Impact Rated | No |
Number of Pieces | 1 |
Drive Type | Female Square |
For Use With | Air or Cordless Impact Tools |
Number of Points | 4 |
Description
Impact Socket Adapter, Black Oxide, Output Drive Size 1/2 in, Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- SEYMOUR MIDWEST Dead Blow Hammer, 32 oz (41503GRA)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- SK PROFESSIONAL TOOLS 1/2 in Drive Drive Ball Retainer Impact Extension SAE (46170)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32164)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter SAE (46174)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- Sk Professional Tools Impact Socket Adapters