Shop All Hand Ratchets
Sk Professional Tools
3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish
Mfr # 80200
Zoro # G6321277
product price: $92.53
/ea
Free Shipping & Returns
$92.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 8"
Product Information
- Brand Sk Professional Tools
- MFR # 80200
- Zoro # G6321277
- UPC # 025141000702
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8" |
Head Width | 1 in |
Head Depth | 1/2 in |
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 7 1/4 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M10-1.25, 3 Flutes (DWTG10X1.25)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (LV-10)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80180)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80202)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hand Ratchet, Chrome (40970-2)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- Sk Professional Tools Sockets & Ratchets