Shop All Hand Ratchets
Sk Professional Tools
3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish
Mfr # 45174
Zoro # G4191887
$59.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Round
- Overall Length 4.8"
Product Information
- Brand Sk Professional Tools
- MFR # 45174
- Zoro # G4191887
- UPC # 025141451740
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 4.8" |
Head Width | 1 13/32 in |
Head Depth | 43/64 in |
Description
If you are looking for a high-quality hand ratchet, the SK 45174 3/8" Drive Hand Ratchet is an excellent choice. This SuperKrome plated tool has a round head and 40 geared teeth that can handle heavy duty applications. The hand ratchet comes with fixed head movement, which allows you to work in tight spaces. It also has reversible action, which gives you greater control over fasteners. Its alloy steel material makes it strong and durable enough to meet the demands of your job. If you are looking for a high quality hand ratchet, this SK Professional Tools 45174 3/8" Drive Hand Ratchet is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM6 L.52 mm (02060006)
- AMERICAN STANDARD Screwdriver Stops (M970451-0070A)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6339)
- ZORO SELECT 3/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100469)
- SK PROFESSIONAL TOOLS 3/8 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80200-2)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 7-5/8" L, SuperKrome Plating Finish (45170)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish (40971)
- SK PROFESSIONAL TOOLS 1/4" Drive Round Ratchet Mechanism, Chrome (800700-2)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (45179)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- WILLIAMS 3/4" Drive 32 Geared Teeth Hand Ratchet, Chrome (H-51B)
- Sk Professional Tools Sockets & Ratchets