Shop All Sockets
Sk Professional Tools
3/8" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41438
Zoro # G5126642
product price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 "
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 41438
- Zoro # G5126642
- UPC # 025141414387
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 " |
Socket Sizes | 1/4 in |
Socket Depth | Standard |
Socket Size | 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Tether Capable | Tether Capable |
Item | Pipe Plug Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Locking | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Socket Shape | 4-Point |
Tether Ready | No |
Insulated | No |
Description
Socket, Socket Size 1/4 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- VAUGHAN & BUSHNELL 212x11 Floor Chisel (472-0)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41440)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41443)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41439)
- SK PROFESSIONAL TOOLS Drive Mgnetic Rail Socket Clips, 3/8 (M385C)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (40023)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- Sk Professional Tools Sockets