Shop All Impact Sockets
Sk Professional Tools
3/4 in Drive Impact Socket Standard Socket, black oxide
Mfr # 84664
Zoro # G4424637
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Product Information
- Brand Sk Professional Tools
- MFR # 84664
- Zoro # G4424637
- UPC # 025141846645
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 in |
Size | 2" |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Drive Type | Square |
Category Type | Impact Socket |
Impact Rated | No |
Features | High Visibility |
Output Type | Hex |
Description
When you are in need of a reliable impact socket, the SK Professional Tools 84664 is the one to turn to. With its black oxide finish and alloy steel material, this impact socket will last for years. It has a square drive with a 3/4" size and a 2" overall length. The impact socket is made from high visibility material, which makes it easy to see what you are working on even in low light conditions. This durable impact socket is the perfect addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4548)
- BON TOOL Bon 17-421 Float Pan 36" Carbon Steel Z Clip (17-421)
- KRAFT TOOL Straight Arrow Hand Groover w/1-1/4", 12 (CC012PF-125)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34024)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34048)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45364)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34280)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4060D)
- Sk Professional Tools Impact Sockets