Shop All Impact Sockets
Sk Professional Tools
3/4 in Drive Impact Socket Standard Socket, black oxide
Mfr # 84644
Zoro # G4424567
product price: $33.77
/ea
$33.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 84644
- Zoro # G4424567
- UPC # 025141846447
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/4 in |
Size | 1-3/8 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Output Type | Hex |
Impact Rated | No |
Features | Tie Rod, U Shape |
Drive Type | Square |
Category Type | Impact Socket |
Finish | black oxide |
Description
Impact Socket, Drive Type Square, Drive Size 3/4 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- HHIP .105" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0716)
- KLEIN TOOLS Tool Kit, 18-Piece (80118)
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34062)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34267)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34372)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33324)
- SK PROFESSIONAL TOOLS 1/4 in Drive Impact Socket 1/4 in Size, Standard Socket, Black Oxide (32308)
- TEKTON 1/2 Inch Drive x 31 mm 6-Point Impact Socket (SID22131)
- Sk Professional Tools Impact Sockets