Shop All Hand Ratchets
Sk Professional Tools
3/4 in Drive Hand Ratchet, Chrome
Mfr # 47170-2
Zoro # G4433091
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 8 1/2 in
- Finish Chrome
- For Use With 3/4 in Drive Ratchets
- Number of Pieces 4
Product Information
- Brand Sk Professional Tools
- MFR # 47170-2
- Zoro # G4433091
- UPC # 025141209273
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4 in |
Overall Length | 8 1/2 in |
Overall Width | 5 in |
Details
Item | Hand Ratchet |
Finish | Chrome |
For Use With | 3/4 in Drive Ratchets |
Number of Pieces | 4 |
Includes | Grease, Pawl Stem Assembly, Pin Clip, Spring |
Standards | ASME B107.110 - 2012, ASME B107.4-2005 |
Material | Alloy Steel |
Insulated | No |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Compatible with Product Type | 3/4 in Drive Ratchets |
Non-Sparking | No |
Description
Ratchet Repair Kit, Drive Size 3/4 in, Number of Pieces 4, Compatible with Product Type 3/4 in Drive Ratchets, Includes Grease, Pawl Stem Assembly, Pin Clip, Spring, Alloy Steel, Chrome, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 10-32 (ZTP1032)
- MALCO Malco HC2 Sheet Metal Hole Cutter (HC2)
- VESTAL MFG VESTAL 236 Brick Lintel, Steel, Painted (236)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish (40971)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, SuperKrome Plating Finish (40170)
- SK PROFESSIONAL TOOLS Drive Flex Head 24" Ratchet LP90 1/2 (80310)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 5" L, SuperKrome Plating Finish (45178)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80300)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- Sk Professional Tools Hand Ratchets