Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
3/4" Drive SAE, 25 pcs (Discontinued)
Mfr # 4725
Zoro # G4168166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flex Socket Point Styles Included None
- Sockets Included (20) Standard 12-Point
- Measurement Type SAE
- Std. Socket Point Styles Included 12
- Impact Rated No
Product Information
- Brand Sk Professional Tools
- MFR # 4725
- Zoro # G4168166
- UPC # 025141047257
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 7/8 in to 2 1/4 in |
Standard Socket Style/Size | Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2-1/8 in, 2-1/4 in |
Container Height | 4 1/2 in |
Container Width | 13 in |
Standard Socket Size | 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 13/16 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1.5625 in, 1.6875 in, 1.75 in, 15/16 in, 2 1/4 in, 2 in, 2.125 in, 7/8 in |
Container Length | 30 1/2 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 4725 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4725 Socket Set offers a comprehensive range of standard socket sizes, from 7/8 in to 2 1/4 in. This set includes twenty individual sockets, each designed with a twelve-point shape for versatile use. The hand drive type and knurled grip style provide the user with control during operation. Additionally, the minimum arc swing is four degrees, which allows for precise adjustments.
Crafted from durable alloy steel, this socket set features a chrome finish that provides corrosion resistance. Each piece has been built to withstand regular usage without compromising on performance or quality. The round head shape of the ratchets included further enhances usability by providing an optimal fit with various fasteners.
This set comes complete with twenty standard sockets and additional drive tools housed in a plastic case measuring 30 1/2 inches in length, 13 inches wide and standing at a height of four and half inches. The container features a removable top for easy access to your tools when needed. Although not insulated or impact-rated, these sockets are tether capable offering added convenience during use.
In total there are twenty-five pieces included: (20) Standard Sockets; (1) Pro Ratchet; (3) Extensions; (1) Sliding T-Handle; all neatly packed into one blow molded case making it suitable for keeping your workspace organized while ensuring you have all necessary components readily available.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4725 Socket Set offers a comprehensive range of standard socket sizes, from 7/8 in to 2 1/4 in. This set includes twenty individual sockets, each designed with a twelve-point shape for versatile use. The hand drive type and knurled grip style provide the user with control during operation. Additionally, the minimum arc swing is four degrees, which allows for precise adjustments.
Crafted from durable alloy steel, this socket set features a chrome finish that provides corrosion resistance. Each piece has been built to withstand regular usage without compromising on performance or quality. The round head shape of the ratchets included further enhances usability by providing an optimal fit with various fasteners.
This set comes complete with twenty standard sockets and additional drive tools housed in a plastic case measuring 30 1/2 inches in length, 13 inches wide and standing at a height of four and half inches. The container features a removable top for easy access to your tools when needed. Although not insulated or impact-rated, these sockets are tether capable offering added convenience during use.
In total there are twenty-five pieces included: (20) Standard Sockets; (1) Pro Ratchet; (3) Extensions; (1) Sliding T-Handle; all neatly packed into one blow molded case making it suitable for keeping your workspace organized while ensuring you have all necessary components readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.