Shop All Hand Ratchets
This Product is Discontinued
Sk Professional Tools
3/4" Drive 72 Geared Teeth Round Hand Ratchet, SuperKrome Plating (Discontinued)
Mfr # 47170
Zoro # G4092331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Head Movement Fixed
- Reversing Yes
- Head Style Round
- Overall Length 18"
Product Information
- Brand Sk Professional Tools
- MFR # 47170
- Zoro # G4092331
- UPC # 025141471700
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 18" |
Head Width | 2 1/2 in |
Head Depth | 1 1/8 in |
Description
This SK Professional Tools 47170 3/4" Drive Hand Ratchet is the perfect tool for any job. The round head allows you to get into hard-to-reach areas. The SuperKrome plating provides a long lasting, durable finish that resists corrosion and abrasion. The hand ratchet has 72 geared teeth and a fixed head movement with reversible function. When it comes to tackling your next project, you will want the SK Professional Tools 47170 3/4" Drive Hand Ratchet on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.