Shop All Sockets
Sk Professional Tools
1/4 in Drive, T15 Torx(R) Socket, 6 Points
Mfr # 42515
Zoro # G4198327
product price: $12.92
/ea
$12.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 42515
- Zoro # G4198327
- UPC # 025141425154
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T15 |
Socket Depth | Standard |
Insert Length | 11/16 in |
Tip Size | T15 |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T15, Tip Style Tamper Resistant Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Bench Sand Rammer, 11 Pound Weight Class (130A1M)
- AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- EVOLUTION 9" Segmented Edge Multi Material Cutting Diamond Blade (MD230SEG-CS)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42527)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (48223)
- Sk Professional Tools Sockets