Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Phillips Socket Bit SAE #2 Tip, 2 3/4 in L
Mfr # 44482
Zoro # G4427254
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Phillips Screwdriver Bit
- Number of Points 4
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 44482
- Zoro # G4427254
- UPC # 025141444827
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Tip Size | #2 |
Insert Length | 11/16 in |
Size | #2 |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size #2, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- AMPG Long Collet Stop, 5C (Z8997)
- KRAFT TOOL Swedish Stainless Steel Pool Trow, 18"x4 (CF344)
- TEKTON 14-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Black (5/16 - 1-1/16 in.) (ORG25114)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 3/4 in L (41224)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 8 mm Tip, 3 1/4 in L (45528)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/8 in Tip, 7 1/16 in L (45934)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T15 Tip, 2 3/4 in L (42941)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T30 Tip, 5 in L (42580)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 4 5/32 in L (41412)
- TITAN SKT HEX BIT 1/2"DR 20MM (TL15620)
- Sk Professional Tools Bit Sockets