Shop All Sockets
Sk Professional Tools
1/4 in Drive, E8 Female Torx(R) SAE Socket, 6 Points
Mfr # 42608
Zoro # G5103813
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Female Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 31/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 42608
- Zoro # G5103813
- UPC # 025141426083
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 31/32 in |
Size | E8 |
Socket Depth | Standard |
Socket Sizes | E8 |
Socket Size | E8 |
Details
Socket Type | Female Torx |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Female Torx(R) |
Standards | ASME |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Female Torx Socket |
Measurement Type | Torx |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Non-Sparking | No |
Insulated | No |
Tether Ready | No |
Socket Shape | External Torx |
Description
Socket, Socket Size E8, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 5/8" Type 52-UB Hex Nut Magnum Bridge Reamer (20490)
- DRILL AMERICA DWCF342 7/8" HSS 4 Flute Sigle End End Mill (DWCF342)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #45 (44115)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points (42607)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (48013)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41906)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41824)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- Sk Professional Tools Sockets